Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 1" Bore, SS/SS

  • Mfr # SUCP205-16CCFG1

  • Zoro # G2124171


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP205-16CCFG1
Zoro #
G2124171
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Overall Length
5.511 in
Overall Width
1.862 in
Bolt Size
3/8 in
Overall Height
2.755 in
Base Width
1.496 in
Center Height
1 27/64 in
Inner Ring Width
1.342 in
Mount Hole Center-to-Center Length
4 1/8 in
Base Height
0.629 in
Mount Hole Size
0.512 in x 0.748 in
Mounting Bolt Size
M10
Bore Diameter
1 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 7/16 in
Series
SP-FG1
Number of Bolts
2
Static Load Capacity
1,800 lb
Finish
Unfinished
Includes
Open End Cap and Closed End Cap
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Dynamic Load Capacity
2,470 lb
Item
Pillow Block Bearing
Standards
FDA
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Stainless Steel
Features
Light Duty
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Bearing Material Grade
440C
Resistance Properties
Corrosion Resistant
Housing Material Grade
Type 304
Mount Type
Bolt-Through
Seal Material
Silicone
Closure
Double Sealed
Static Radial Load Capacity
1,798 lbf
Minimum Temperature
-4 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Number of Mount Holes
2
Seal Type
Contact
Maximum Speed
5,100 RPM
System of Measurement
Inch
Dynamic Radial Load Capacity
2,473 lbf

Description

Pillow Block Bearing, Base Height 0.629 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.