Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 3/4" Bore, PBT/SS

  • Mfr # SUCPPL204-12CCFG1

  • Zoro # G2124153


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL204-12CCFG1
Zoro #
G2124153
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Width
1.484 in
Overall Length
5 in
Overall Height
2.546 in
Inner Ring Width
1.22 in
Mount Hole Size
0.433 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 47/64 in
Bore Diameter
3/4 in
Center Height
1 19/64 in
Base Height
0.559 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
1 5/16 in
Series
PPL-FG1
Number of Bolts
2
Static Load Capacity
1,530 lb
Standards
NSF H1
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Temp. Range
14 Degrees to 212 Degrees F
Dynamic Load Capacity
2,270 lb
Finish
Unfinished
Item
Pillow Block Bearing
Includes
Open End Cap and Closed End Cap
Housing Material
Polymer
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Lubricant Material
FDA/USDA-H1 Solid Grease
Dynamic Radial Load Capacity
2,450 lbf
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
1,191 lbf
Number of Mount Holes
2
Housing Material Grade
PBT
Seal Type
Contact
Mount Type
Bolt-Through
Bearing Material Grade
440C
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 0.559 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.546 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.