Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 3/4" Bore, SS/SS

  • Mfr # SUCP204-12CCFG1

  • Zoro # G2124138


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP204-12CCFG1
Zoro #
G2124138
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Overall Width
1.752 in
Overall Height
2.559 in
Bolt Size
3/8 in
Overall Length
4.96 in
Bore Diameter
3/4 in
Mount Hole Size
0.512 in x 0.748 in
Base Width
1.496 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
3 47/64 in
Base Height
0.59 in
Center Height
1 19/64 in
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
1 5/16 in
Series
SP-FG1
Number of Bolts
2
Finish
Unfinished
Static Load Capacity
1,530 lb
Item
Pillow Block Bearing
Includes
Open End Cap and Closed End Cap
Temp. Range
14 Degrees to 212 Degrees F
Standards
FDA
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Dynamic Load Capacity
2,270 lb
Housing Material
Stainless Steel
Closure
Double Sealed
Maximum Speed
5,900 RPM
Dynamic Radial Load Capacity
2,271 lbf
Number of Mount Holes
2
Seal Type
Contact
Seal Material
Silicone
Lubricant Material
FDA/USDA-H1 Solid Grease
Features
Light Duty
Mount Type
Bolt-Through
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Housing Material Grade
Type 304
System of Measurement
Inch
Static Radial Load Capacity
1,529 lbf
Bearing Material Grade
440C

Description

Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.