Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-11/16" Bore

  • Mfr # UCPX09-111D1

  • Zoro # G0303651


product price: $129.77
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPX09-111D1
Zoro #
G0303651
UPC #
454735950282
Country of Origin
Japan

Dimensions

Bore Dia.
1 11/16 in
Dimension E
1 in
Dimension N
25/32 in
Dimension B
2 1/32 in
Dimension J
6 5/32 in
Dimension H
2 5/16 in
Dimension A
2 5/8 in
Bolt Size
5/8 in
Dimension H1
1 1/32 in
Overall Length
8.74 in
Overall Width
2.625 in
Dimension L
8 3/4 in
Dimension D
1 11/16 in
Dimension S
3/4 in
Overall Height
4.566 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 9/64 in
Center Height
2 19/64 in
Base Width
2.637 in
Bore Diameter
1 11/16 in
Base Height
1.023 in
Mount Hole Size
0.787 in x 0.906 in
Inner Ring Width
2.031 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 5/32 in
Mounting Surface to Shaft Center
2 5/16 in
Series
Medium Duty
Number of Bolts
2
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Dynamic Load Capacity
7,870 lb
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Set Screw
Static Load Capacity
5,220 lb
Item
Pillow Block Bearing
Seal Material
Nitrile Rubber
Static Radial Load Capacity
5,216 lbf
Housing Material Finish
Painted
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Mount Type
Bolt-Through
Seal Type
Contact
Number of Mount Holes
2
Closure
Open
Bearing Material Grade
52100
Features
Medium Duty
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
7,868 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.023 in, Base Width 2.637 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 19/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 9/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.566 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.