Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Pillow Block Bearing, Ball, 1-1/4" Bore SUCPPL207-20FG1

Pillow Block Bearing, Ball, 1-1/4" Bore (Discontinued)

  • Mfr # SUCPPL207-20FG1
  • Zoro # G9123231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL207-20FG1
Zoro #
G9123231
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Overall Length
167mm
Overall Height
94mm
Dimension E
1 3/4 in
Bolt Size
M10
Overall Width
48mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
PBT
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
127 mm
Mounting Surface to Shaft Center
47.6 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Number of Bolts
2
Item
Pillow Block Bearing
Temp. Range
-10 Degrees to 95 Degrees C
Locking Type
Set Screw
Finish
Painted
Housing Material
PBT
Dynamic Load Capacity
4520 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
3505 lb

Description

Pillow Block Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material PBT, Overall Height 94mm, Overall Length 167mm, Overall Width 48mm, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.