Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # SUCPPL206-20

  • Zoro # G1702574


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
119 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL206-20
Zoro #
G1702574
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Dimension S
35/64 in
Dimension A
6 3/8 in
Overall Width
1.796 in
Dimension B
1 1/2 in
Dimension H
1 11/16 in
Dimension W
3 19/64 in
Overall Length
6.375 in
Dimension N
23/32 in
Dimension E Min.
4 15/32 in
Overall Height
3.265 in
Dimension C
1 13/16 in
Bolt Size
M10
Dimension E Max.
4 29/32 in
Dimension G
45/64 in
Mount Hole Size
0.551 in
Mount Hole Center-to-Center Length
4 43/64 in
Bore Diameter
1 1/4 in
Center Height
1 11/16 in
Inner Ring Width
1.5 in
Mounting Bolt Size
M10
Base Height
0.7 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
119 mm
Mounting Surface to Shaft Center
42.9 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Temp. Range
-4 Degrees to 230 Degrees F
Dynamic Load Capacity
3,750 lb
Static Load Capacity
2,030 lb
Locking Type
Set Screw
Item
Pillow Block Bearing
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Housing Material
Polymer
Finish
None
Bore Type
Cylindrical
System of Measurement
Inch
Static Radial Load Capacity
2,023 lbf
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Number of Mount Holes
2
Dynamic Radial Load Capacity
3,754 lbf
Mount Type
Bolt-Through
Maximum Temperature
212 Degrees F
Housing Material Grade
PBT
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.7 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 43/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.265 in, Overall Length 6.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.