Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # SUCPPL207-20

  • Zoro # G0833515


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL207-20
Zoro #
G0833515
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Overall Height
3.687 in
Dimension E Max.
5 7/32 in
Dimension H
1 7/8 in
Dimension A
6 39/64 in
Dimension N
23/32 in
Dimension S
35/64 in
Dimension E Min.
4 25/32 in
Dimension W
2 23/32 in
Dimension C
1 7/8 in
Overall Length
6.562 in
Bolt Size
M10
Overall Width
1.875 in
Dimension G
23/32 in
Dimension B
1 11/16 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
5 in
Inner Ring Width
1.688 in
Center Height
1 55/64 in
Mount Hole Size
0.551 in
Mounting Bolt Size
M10
Base Height
0.708 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127 mm
Mounting Surface to Shaft Center
47.6 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Locking Type
Set Screw
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Temp. Range
-4 Degrees to 230 Degrees F
Static Load Capacity
2,770 lb
Item
Pillow Block Bearing
Housing Material
Polymer
Dynamic Load Capacity
4,950 lb
Finish
None
Seal Type
Contact
Static Radial Load Capacity
2,765 lbf
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
Housing Material Grade
PBT
Mount Type
Bolt-Through
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Lubricant Material
FDA/USDA-H1 Solid Grease
Bore Type
Cylindrical
Closure
Double Sealed
Dynamic Radial Load Capacity
4,945 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.708 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 6.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.