Zoro Homepage

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # UCP-1.1/4MFG1

  • Zoro # G5132461


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP-1.1/4MFG1
Zoro #
G5132461
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/4 in
Overall Width
6.562 in
Bolt Size
1/2 in
Overall Height
3.661 in
Overall Length
6.574 in
Mounting Bolt Size
1/2 in
Base Width
1.889 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
5 1/8 in
Base Height
0.708 in
Center Height
1 55/64 in
Mount Hole Size
0.563 in x 0.969 in
Inner Ring Width
1.689 in

Description

Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.