Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # UCP-1.1/4SM

  • Zoro # G1005672


product price: $106.16
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP-1.1/4SM
Zoro #
G1005672
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/4 in
Dimension H2
3 9/32 in
Dimension B
1 1/2 in
Dimension A
1 7/8 in
Dimension H1
21/32 in
Overall Length
6.5 in
Dimension L
6 1/2 in
Dimension N
9/16 in
Dimension D
1 1/4 in
Overall Width
1.875 in
Dimension H
1 11/16 in
Overall Height
3.279 in
Dimension J
4 5/8 in
Bolt Size
1/2 in
Dimension S
5/8 in
Mount Hole Size
0.563 in x 0.937 in
Bore Diameter
1 1/4 in
Center Height
1 11/16 in
Mounting Bolt Size
1/2 in
Base Width
1.874 in
Mount Hole Center-to-Center Length
4 5/8 in
Base Height
0.657 in
Inner Ring Width
1.5 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
Mounting Surface to Shaft Center
1 11/16 in
Series
Standard Duty
Number of Bolts
2
Dynamic Load Capacity
4,400 lb
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
Pillow Block Bearing
Finish
Painted
Housing Material
Cast Iron
Static Load Capacity
2,540 lb
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Number of Mount Holes
2
Maximum Speed
5,900 RPM
Closure
Open
Bearing Material Grade
52100
Housing Material Finish
Black Oxide
Static Radial Load Capacity
2,540 lbf
Dynamic Radial Load Capacity
4,384 lbf
Features
Light Duty
Seal Material
Nitrile Rubber
Bore Type
Cylindrical
Mount Type
Bolt-Through
Lubricant Material
NLGI #3 Equivalent
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.657 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.