Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # UCPL-1.1/4M

  • Zoro # G2046755


product price: $109.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPL-1.1/4M
Zoro #
G2046755
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/4 in
Dimension N
9/16 in
Dimension D
1 1/4 in
Dimension E
99 mm
Bolt Size
1/2 in
Dimension H2
3 19/32 in
Dimension H
1 13/16 in
Overall Height
3.594 in
Dimension B
1 11/16 in
Dimension A
1 7/8 in
Dimension L
6 9/16 in
Overall Width
1.875 in
Dimension J
5 1/8 in
Dimension H1
23/32 in
Overall Length
6.563 in
Dimension S
11/16 in
Base Height
0.72 in
Mount Hole Size
0.563 in x 0.969 in
Bore Diameter
1 1/4 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
5 1/8 in
Mounting Bolt Size
1/2 in
Center Height
1 51/64 in
Base Width
1.874 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Mounting Surface to Shaft Center
1 13/16 in
Series
Standard Duty
Number of Bolts
2
Item
Pillow Block Bearing
Static Load Capacity
3,450 lb
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
5,750 lb
Bearing Material Grade
52100
Mount Type
Bolt-Through
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Seal Material
Nitrile Rubber
Features
Light Duty
Static Radial Load Capacity
3,440 lbf
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
2
Bore Type
Cylindrical
Maximum Speed
4,200 RPM
Dynamic Radial Load Capacity
5,778 lbf
Closure
Open
Seal Type
Contact
Housing Material Finish
Black Oxide
Minimum Temperature
-40 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.72 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.