Zoro Homepage

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # ZUCPPL206-20

  • Zoro # G5167671


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
119 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCPPL206-20
Zoro #
G5167671
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Overall Height
3.267 in
Overall Width
1.811 in
Bolt Size
M10
Overall Length
6.378 in
Mount Hole Center-to-Center Length
4 43/64 in
Center Height
1 11/16 in
Base Width
1.811 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.551 in x 0.709 in
Base Height
0.7 in
Mounting Bolt Size
M10
Inner Ring Width
1.5 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
119 mm
Mounting Surface to Shaft Center
42.9 mm
Series
ZUCPPL
Number of Bolts
2
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Locking Type
Set Screw
Temp. Range
-2 Degrees to 248 Degrees F
Item
Pillow Block Bearing
Static Load Capacity
2,030 lb
Housing Material
Polymer
Finish
None
Dynamic Load Capacity
3,750 lb
Closure
Open
Bearing Material Grade
52100
Bore Type
Cylindrical
Seal Type
Contact
Seal Material
Nitrile Rubber
Lubricant Material
FDA/USDA-H1 Solid Grease
Dynamic Radial Load Capacity
3,750 lbf
Number of Mount Holes
2
Housing Material Grade
PBT
Static Radial Load Capacity
2,030 lbf
Features
Light Duty
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.7 in, Base Width 1.811 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 43/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.267 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.