Zoro Homepage

Pillow Block Bearing, Ball, 1-15/16" Bore

  • Mfr # SUCP210-31

  • Zoro # G2494326


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP210-31
Zoro #
G2494326
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Overall Width
2.362 in
Dimension S
19 mm
Dimension A
60 mm
Dimension H2
114 mm
Overall Height
4.488 in
Bolt Size
M18
Dimension H
57.2 mm
Dimension H1
22 mm
Dimension L
206 mm
Dimension N
20 mm
Dimension B
51.6 mm
Overall Length
8.11 in
Dimension J
159 mm
Base Width
2.362 in
Mount Hole Size
0.787 in x 0.984 in
Inner Ring Width
2.031 in
Bore Diameter
1 15/16 in
Mounting Bolt Size
M18
Base Height
0.866 in
Center Height
2 1/4 in
Mount Hole Center-to-Center Length
6 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
159 mm
Mounting Surface to Shaft Center
57.2 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Item
Pillow Block Bearing
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Locking Type
Set Screw
Temp. Range
-4 Degrees to 248 Degrees F
Finish
Chrome
Housing Material
Stainless Steel
Dynamic Load Capacity
6,180 lb
Static Load Capacity
5,330 lb
Standards
FDA
Seal Type
Contact
Housing Material Grade
Type 304
Dynamic Radial Load Capacity
6,182 lbf
Bore Type
Cylindrical
Closure
Open
Mount Type
Bolt-Through
Minimum Temperature
-4 Degrees F
Features
Normal Duty
System of Measurement
Inch
Seal Material
Silicone
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
5,328 lbf
Number of Mount Holes
2
Bearing Material Grade
440C
Maximum Speed
2,900 RPM
Housing Material Finish
Chrome Plated
Resistance Properties
Corrosion Resistant
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.866 in, Base Width 2.362 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.