Zoro Homepage

Pillow Block Bearing, Ball, 1-15/16" Bore

  • Mfr # UCP-1.15/16M

  • Zoro # G2792133


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP-1.15/16M
Zoro #
G2792133
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 15/16 in
Dimension A
2 3/8 in
Overall Height
4.5 in
Dimension L
8 1/8 in
Dimension S
3/4 in
Dimension H2
4 1/2 in
Dimension J
6 7/32 in
Dimension B
2 1/32 in
Dimension H
2 1/4 in
Dimension E
3 3/8 in
Dimension N
11/16 in
Dimension H1
13/16 in
Bolt Size
5/8 in
Overall Length
8.126 in
Overall Width
2.375 in
Dimension D
1 15/16 in
Bore Diameter
1 15/16 in
Mounting Bolt Size
5/8 in
Base Height
0.811 in
Inner Ring Width
2.031 in
Mount Hole Size
0.699 in x 0.937 in
Base Width
2.374 in
Mount Hole Center-to-Center Length
6 7/32 in
Center Height
2 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 7/32 in
Mounting Surface to Shaft Center
2 1/4 in
Series
Standard Duty
Number of Bolts
2
Locking Type
Set Screw
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Item
Pillow Block Bearing
Finish
Painted
Static Load Capacity
5,200 lb
Dynamic Load Capacity
7,900 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material Finish
Black Oxide
Dynamic Radial Load Capacity
7,868 lbf
Static Radial Load Capacity
5,216 lbf
Closure
Double Sealed
Lubricant Material
NLGI #3 Equivalent
System of Measurement
Inch
Bearing Material Grade
52100
Bore Type
Cylindrical
Maximum Speed
3,050 RPM
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Features
Light Duty
Mount Type
Bolt-Through
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.811 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,050 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.