Zoro Homepage

Pillow Block Bearing, Ball, 1-15/16" Bore

  • Mfr # UCPX10-115D1

  • Zoro # G1690561


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPX10-115D1
Zoro #
G1690561
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 15/16 in
Overall Length
9.488 in
Bolt Size
5/8 in
Overall Width
2.875 in
Overall Height
4.96 in
Dimension E
1 11/64 in
Base Height
1.063 in
Mount Hole Size
0.787 in x 0.906 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 23/32 in
Inner Ring Width
2.189 in
Center Height
2 1/2 in
Bore Diameter
1 15/16 in
Base Width
2.874 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 23/32 in
Mounting Surface to Shaft Center
2 1/2 in
Series
Medium Duty
Number of Bolts
2
Temp. Range
-20 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Finish
Painted
Static Load Capacity
6,570 lb
Dynamic Load Capacity
9,780 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Housing Material
Cast Iron
Seal Material
Nitrile Rubber
Number of Mount Holes
2
Mount Type
Bolt-Through
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Features
Medium Duty
Lubricant Material
NLGI #3 Equivalent
Dynamic Radial Load Capacity
9,779 lbf
Bore Type
Cylindrical
Static Radial Load Capacity
6,564 lbf
System of Measurement
Inch
Closure
Open
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.063 in, Base Width 2.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.