Zoro Homepage

Pillow Block Bearing, Ball, 1-15/16" Bore

  • Mfr # UELPL210-115D1W3

  • Zoro # G0557207


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL210-115D1W3
Zoro #
G0557207
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 15/16 in
Overall Width
2.375 in
Bolt Size
5/8 in
Overall Length
8.11 in
Overall Height
4.409 in
Dimension E
1 17/32 in
Base Height
0.826 in
Mount Hole Size
0.787 in x 0.906 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 1/4 in
Base Width
2.362 in
Bore Diameter
1 15/16 in
Center Height
2 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 1/4 in
Mounting Surface to Shaft Center
2 3/16 in
Series
Standard Duty
Number of Bolts
2
Housing Material
Cast Iron
Static Load Capacity
5,220 lb
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Dynamic Load Capacity
7,900 lb
Locking Type
Eccentric Locking Collar
Item
Pillow Block Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Dynamic Radial Load Capacity
7,868 lbf
Housing Material Finish
Painted
Features
Light Duty
Seal Material
Nitrile Rubber
Seal Type
Contact
Static Radial Load Capacity
5,216 lbf
Closure
Open
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Maximum Speed
3,100 RPM
System of Measurement
Inch
Bearing Material Grade
52100
Mount Type
Bolt-Through
Maximum Temperature
250 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.826 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 3/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.