Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/8" Bore

  • Mfr # UCPL-1.1/8M

  • Zoro # G2922701


product price: $102.90
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPL-1.1/8M
Zoro #
G2922701
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/8 in
Overall Length
6.5 in
Dimension A
1 7/8 in
Dimension B
1 1/2 in
Dimension H1
15/16 in
Dimension N
9/16 in
Dimension D
1 1/8 in
Overall Width
1.875 in
Dimension S
5/8 in
Bolt Size
1/2 in
Dimension J
4 5/8 in
Dimension H2
3 5/32 in
Dimension L
6 1/2 in
Overall Height
3.157 in
Dimension H
1 9/16 in
Mount Hole Size
0.563 in x 0.937 in
Mounting Bolt Size
1/2 in
Base Height
0.657 in
Base Width
1.874 in
Bore Diameter
1 1/8 in
Mount Hole Center-to-Center Length
4 5/8 in
Inner Ring Width
1.5 in
Center Height
1 9/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
Mounting Surface to Shaft Center
1 9/16 in
Series
Standard Duty
Number of Bolts
2
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
2,540 lb
Item
Pillow Block Bearing
Finish
Painted
Dynamic Load Capacity
4,400 lb
Locking Type
Set Screw
Housing Material Finish
Black Oxide
Dynamic Radial Load Capacity
4,384 lbf
Maximum Speed
5,900 RPM
System of Measurement
Inch
Features
Light Duty
Closure
Open
Static Radial Load Capacity
2,540 lbf
Bore Type
Cylindrical
Bearing Material Grade
52100
Seal Material
Nitrile Rubber
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
2
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.657 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.