Zoro Homepage

Pillow Block Bearing, Ball, 1-1/8" Bore

  • Mfr # UELPL-1.1/8M

  • Zoro # G0595244


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL-1.1/8M
Zoro #
G0595244
UPC #
454735923545
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/8 in
Dimension D
1 1/8 in
Dimension J
4 5/8 in
Dimension S
23/32 in
Overall Length
6.5 in
Dimension E
5 1/8 in
Bolt Size
1/2 in
Overall Width
1.874 in
Dimension L
6 1/2 in
Dimension N
9/16 in
Dimension H2
3 5/32 in
Dimension H1
21/32 in
Dimension A
1 7/8 in
Dimension B
1 29/32 in
Dimension H
1 9/16 in
Overall Height
3.157 in
Mount Hole Center-to-Center Length
4 5/8 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 1/8 in
Base Width
1.874 in
Mount Hole Size
0.563 in x 0.937 in
Center Height
1 9/16 in
Base Height
0.657 in

Description

Pillow Block Bearing, Base Height 0.657 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.