Zoro Homepage

Pillow Block Bearing, Ball, 1-1/8" Bore

  • Mfr # UELPL206-102D1W3

  • Zoro # G2628963


product price: $66.49
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL206-102D1W3
Zoro #
G2628963
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/8 in
Overall Width
1.875 in
Bolt Size
1/2 in
Overall Length
6.496 in
Overall Height
3.149 in
Base Height
0.669 in
Mount Hole Center-to-Center Length
4 3/4 in
Mounting Bolt Size
1/2 in
Center Height
1 9/16 in
Base Width
1.889 in
Bore Diameter
1 1/8 in
Mount Hole Size
0.669 in x 0.787 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/4 in
Mounting Surface to Shaft Center
1 9/16 in
Series
Standard Duty
Number of Bolts
2
Static Load Capacity
2,540 lb
Dynamic Load Capacity
4,400 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Eccentric Locking Collar
Finish
Painted
Housing Material
Cast Iron
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Housing Material Finish
Painted
System of Measurement
Inch
Seal Type
Contact
Features
Light Duty
Bearing Material Grade
52100
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
4,384 lbf
Static Radial Load Capacity
2,540 lbf
Maximum Speed
4,900 RPM
Closure
Open
Lubricant Material
NLGI #3 Equivalent
Seal Material
Nitrile Rubber
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.669 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.