Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/16" Bore

  • Mfr # SUCP206-19

  • Zoro # G1550062


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP206-19
Zoro #
G1550062
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Dimension H
42.9 mm
Dimension N
17 mm
Overall Length
6.496 in
Dimension L
165 mm
Dimension A
48 mm
Overall Height
3.267 in
Dimension S
15.9 mm
Dimension J
121 mm
Bolt Size
M14
Dimension H2
83 mm
Dimension H1
18 mm
Overall Width
1.889 in
Mount Hole Size
0.669 in x 0.827 in
Bore Diameter
1 3/16 in
Base Width
1.889 in
Base Height
0.708 in
Mount Hole Center-to-Center Length
4 3/4 in
Mounting Bolt Size
M14
Inner Ring Width
1.5 in
Center Height
1 11/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
121 mm
Mounting Surface to Shaft Center
42.9 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Item
Pillow Block Bearing
Finish
Chrome
Dynamic Load Capacity
3,440 lb
Housing Material
Stainless Steel
Temp. Range
-4 Degrees to 248 Degrees F
Static Load Capacity
2,580 lb
Locking Type
Set Screw
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Standards
FDA
Maximum Speed
4,300 RPM
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Lubricant Material
FDA/USDA-H1 Solid Grease
Dynamic Radial Load Capacity
3,440 lbf
Static Radial Load Capacity
2,585 lbf
Closure
Open
Maximum Temperature
250 Degrees F
Bearing Material Grade
440C
Mount Type
Bolt-Through
Features
Normal Duty
Number of Mount Holes
2
Bore Type
Cylindrical
Seal Material
Silicone
Seal Type
Contact
Housing Material Finish
Chrome Plated
Housing Material Grade
Type 304
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.