Zoro Homepage

Pillow Block Bearing, Ball, 1-3/16" Bore

  • Mfr # SUCPPL206-19

  • Zoro # G1357325


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
119 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL206-19
Zoro #
G1357325
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Overall Length
6.375 in
Dimension E Max.
4 29/32 in
Dimension H
1 11/16 in
Bolt Size
M10
Overall Height
3.265 in
Dimension C
1 13/16 in
Dimension A
6 3/8 in
Dimension W
3 19/64 in
Dimension S
35/64 in
Overall Width
1.796 in
Dimension B
1 1/2 in
Dimension N
23/32 in
Dimension G
45/64 in
Dimension E Min.
4 15/32 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Length
4 43/64 in
Mounting Bolt Size
M10
Mount Hole Size
0.551 in
Inner Ring Width
1.5 in
Center Height
1 11/16 in
Base Height
0.7 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
119 mm
Mounting Surface to Shaft Center
42.9 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Dynamic Load Capacity
3,750 lb
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Temp. Range
-4 Degrees to 230 Degrees F
Item
Pillow Block Bearing
Static Load Capacity
2,030 lb
Locking Type
Set Screw
Housing Material
Polymer
Finish
None
Bearing Material Grade
440C
Closure
Double Sealed
Dynamic Radial Load Capacity
3,754 lbf
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion Resistant
Mount Type
Bolt-Through
Bore Type
Cylindrical
Seal Type
Contact
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Static Radial Load Capacity
2,023 lbf
Housing Material Grade
PBT
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.7 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 43/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.265 in, Overall Length 6.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.