Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/16" Bore

  • Mfr # UCP206-103D1

  • Zoro # G3225792


product price: $65.79
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP206-103D1
Zoro #
G3225792
UPC #
454735950312
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/16 in
Dimension A
1 7/8 in
Overall Height
3.267 in
Dimension J
4 3/4 in
Dimension H1
21/32 in
Dimension B
1 1/2 in
Dimension N
21/32 in
Dimension L
6 1/2 in
Overall Width
1.875 in
Dimension H
1 11/16 in
Dimension S
5/8 in
Dimension H2
3 9/32 in
Bolt Size
1/2 in
Overall Length
6.496 in
Base Height
0.669 in
Center Height
1 11/16 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.669 in x 0.787 in
Inner Ring Width
1.5 in
Mount Hole Center-to-Center Length
4 3/4 in
Bore Diameter
1 3/16 in
Base Width
1.889 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/4 in
Mounting Surface to Shaft Center
1 11/16 in
Series
Standard Duty
Number of Bolts
2
Housing Material
Cast Iron
Item
Pillow Block Bearing
Static Load Capacity
2,540 lb
Dynamic Load Capacity
4,400 lb
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
4,384 lbf
Closure
Double Sealed
Features
Light Duty
Maximum Speed
4,900 RPM
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Number of Mount Holes
2
Housing Material Finish
Painted
Static Radial Load Capacity
2,540 lbf
Mount Type
Bolt-Through
Seal Type
Contact
System of Measurement
Inch
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.669 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.