Zoro Homepage

Pillow Block Bearing, Ball, 1-3/16" Bore

  • Mfr # UELPL-1.3/16M

  • Zoro # G1716644


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL-1.3/16M
Zoro #
G1716644
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/16 in
Dimension L
6 1/2 in
Dimension H2
3 5/32 in
Dimension B
1 29/32 in
Dimension E
5 1/8 in
Dimension N
9/16 in
Overall Length
6.5 in
Dimension H
1 9/16 in
Dimension J
4 5/8 in
Dimension A
1 7/8 in
Dimension D
1 3/16 in
Overall Width
1.874 in
Dimension H1
21/32 in
Overall Height
3.157 in
Dimension S
23/32 in
Bolt Size
1/2 in
Center Height
1 9/16 in
Mount Hole Size
0.563 in x 0.937 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Length
4 5/8 in
Base Height
0.657 in
Mounting Bolt Size
1/2 in
Base Width
1.874 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
Mounting Surface to Shaft Center
1 9/16 in
Series
Standard Duty
Number of Bolts
2
Dynamic Load Capacity
4,400 lb
Static Load Capacity
2,540 lb
Finish
Painted
Locking Type
Eccentric Locking Collar
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Seal Material
Nitrile Rubber
Housing Material Finish
Black Oxide
System of Measurement
Inch
Seal Type
Contact
Maximum Speed
4,900 RPM
Maximum Temperature
250 Degrees F
Closure
Open
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
4,384 lbf
Bearing Material Grade
52100
Bore Type
Cylindrical
Static Radial Load Capacity
2,540 lbf
Number of Mount Holes
2
Features
Light Duty
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.657 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.