Zoro Homepage

Pillow Block Bearing, Ball, 1-3/16" Bore

  • Mfr # ZUCPPL206-19

  • Zoro # G5158194


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
119 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCPPL206-19
Zoro #
G5158194
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Overall Height
3.267 in
Overall Width
1.811 in
Bolt Size
M10
Overall Length
6.378 in
Bore Diameter
1 3/16 in
Inner Ring Width
1.5 in
Base Width
1.811 in
Mount Hole Center-to-Center Length
4 43/64 in
Mount Hole Size
0.551 in x 0.709 in
Base Height
0.7 in
Center Height
1 11/16 in
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
119 mm
Mounting Surface to Shaft Center
42.9 mm
Series
ZUCPPL
Number of Bolts
2
Item
Pillow Block Bearing
Housing Material
Polymer
Static Load Capacity
2,030 lb
Temp. Range
-2 Degrees to 248 Degrees F
Finish
None
Dynamic Load Capacity
3,750 lb
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Locking Type
Set Screw
Dynamic Radial Load Capacity
3,750 lbf
Static Radial Load Capacity
2,030 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Number of Mount Holes
2
Closure
Open
Bore Type
Cylindrical
Mount Type
Bolt-Through
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Grade
PBT
Features
Light Duty
Seal Material
Nitrile Rubber
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.7 in, Base Width 1.811 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 43/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.267 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.