Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/4" Bore

  • Mfr # UCP-1.3/4MFG1

  • Zoro # G5132477


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP-1.3/4MFG1
Zoro #
G5132477
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/4 in
Overall Height
4.173 in
Bolt Size
1/2 in
Overall Width
7.468 in
Overall Length
7.48 in
Bore Diameter
1 3/4 in
Mounting Bolt Size
1/2 in
Base Height
0.787 in
Base Width
2.126 in
Mount Hole Center-to-Center Length
5 55/64 in
Mount Hole Size
0.563 in x 1.126 in
Center Height
2 1/8 in
Inner Ring Width
1.937 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 7/8 in
Mounting Surface to Shaft Center
25/32 in
Series
Standard Duty with Food Grade Solid Lubrication
Number of Bolts
2
Static Load Capacity
4,600 lb
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Locking Type
Set Screw
Dynamic Load Capacity
7,350 lb
Finish
Painted
Item
Pillow Block Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Housing Material Finish
Black Oxide
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Features
Light Duty
Static Radial Load Capacity
4,586 lbf
Closure
Open
System of Measurement
Inch
Seal Type
Contact
Mount Type
Bolt-Through
Maximum Speed
3,450 RPM
Number of Mount Holes
2
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
8,093 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,450 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.