Zoro Homepage

Pillow Block Bearing, Ball, 1-3/4" Bore

  • Mfr # UELPL209-112D1W3

  • Zoro # G1220861


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL209-112D1W3
Zoro #
G1220861
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/4 in
Dimension L
7 15/32 in
Dimension N
21/32 in
Overall Width
2.125 in
Dimension A
2 1/8 in
Dimension J
5 3/4 in
Overall Height
4.094 in
Overall Length
7.48 in
Dimension H1
25/32 in
Bolt Size
1/2 in
Dimension H
2 1/16 in
Dimension H2
4 3/32 in
Dimension S
27/32 in
Center Height
2 1/16 in
Bore Diameter
1 3/4 in
Mount Hole Size
0.669 in x 0.787 in
Mount Hole Center-to-Center Length
5 47/64 in
Mounting Bolt Size
1/2 in
Base Height
0.787 in
Base Width
2.126 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/4 in
Mounting Surface to Shaft Center
2 1/16 in
Series
Standard Duty
Number of Bolts
2
Locking Type
Eccentric Locking Collar
Item
Pillow Block Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
4,590 lb
Dynamic Load Capacity
7,350 lb
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Bore Type
Cylindrical
Seal Type
Contact
Mount Type
Bolt-Through
Maximum Speed
3,500 RPM
Closure
Open
Static Radial Load Capacity
4,586 lbf
Lubricant Material
NLGI #3 Equivalent
Housing Material Finish
Painted
Bearing Material Grade
52100
Features
Light Duty
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
System of Measurement
Inch
Dynamic Radial Load Capacity
7,306 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.