Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/8" Bore

  • Mfr # UCPL-1.3/8M

  • Zoro # G2513707


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPL-1.3/8M
Zoro #
G2513707
UPC #
454735922319
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/8 in
Dimension N
9/16 in
Overall Height
3.594 in
Dimension H
1 13/16 in
Overall Length
6.563 in
Dimension B
1 11/16 in
Dimension L
6 9/16 in
Bolt Size
1/2 in
Dimension H2
3 19/32 in
Overall Width
1.875 in
Dimension J
5 1/8 in
Dimension H1
23/32 in
Dimension E
117 mm
Dimension D
1 3/8 in
Dimension S
11/16 in
Dimension A
1 7/8 in
Inner Ring Width
1.689 in
Bore Diameter
1 3/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 1/8 in
Base Width
1.874 in
Center Height
1 51/64 in
Mount Hole Size
0.563 in x 0.969 in
Base Height
0.72 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Mounting Surface to Shaft Center
1 13/16 in
Series
Standard Duty
Number of Bolts
2
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Item
Pillow Block Bearing
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
3,450 lb
Dynamic Load Capacity
5,750 lb
System of Measurement
Inch
Mount Type
Bolt-Through
Static Radial Load Capacity
3,440 lbf
Features
Light Duty
Bore Type
Cylindrical
Closure
Open
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
5,778 lbf
Lubricant Material
NLGI #3 Equivalent
Seal Material
Nitrile Rubber
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Seal Type
Contact
Maximum Speed
4,200 RPM
Housing Material Finish
Black Oxide
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.72 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.