Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/8" Bore

  • Mfr # UELP-1.3/8M

  • Zoro # G3214802


product price: $110.69
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELP-1.3/8M
Zoro #
G3214802
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/8 in
Overall Width
1.875 in
Overall Height
3.657 in
Dimension H2
3 21/32 in
Dimension H1
23/32 in
Dimension L
6 9/16 in
Dimension J
5 1/8 in
Dimension N
9/16 in
Dimension S
47/64 in
Bolt Size
1/2 in
Dimension B
2 in
Dimension H
1 7/8 in
Overall Length
6.563 in
Dimension A
1 7/8 in
Dimension D
1 3/8 in
Center Height
1 55/64 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
0.563 in x 0.969 in
Bore Diameter
1 3/8 in
Base Width
1.874 in
Mounting Bolt Size
1/2 in
Base Height
0.72 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Mounting Surface to Shaft Center
1 7/8 in
Series
Standard Duty
Number of Bolts
2
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Eccentric Locking Collar
Item
Pillow Block Bearing
Static Load Capacity
3,450 lb
Dynamic Load Capacity
5,750 lb
Features
Light Duty
Bore Type
Cylindrical
Bearing Material Grade
52100
Seal Type
Contact
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Maximum Speed
4,200 RPM
Mount Type
Bolt-Through
Static Radial Load Capacity
3,440 lbf
Dynamic Radial Load Capacity
5,778 lbf
Closure
Open
Seal Material
Nitrile Rubber
Lubricant Material
NLGI #3 Equivalent
Maximum Temperature
250 Degrees F
Housing Material Finish
Black Oxide
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.72 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.