Zoro Homepage

Pillow Block Bearing, Ball, 1-3/8" Bore

  • Mfr # UELPL207-106D1W3

  • Zoro # G2039825


product price: $69.79
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL207-106D1W3
Zoro #
G2039825
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/8 in
Dimension E
99 mm
Bolt Size
1/2 in
Overall Length
6.574 in
Overall Height
3.582 in
Overall Width
1.875 in
Mount Hole Size
0.669 in x 0.787 in
Mount Hole Center-to-Center Length
5 in
Base Height
0.708 in
Center Height
1 51/64 in
Base Width
1.889 in
Bore Diameter
1 3/8 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 in
Mounting Surface to Shaft Center
1 13/16 in
Series
Standard Duty
Number of Bolts
2
Finish
Painted
Static Load Capacity
3,440 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
5,750 lb
Housing Material
Cast Iron
Item
Pillow Block Bearing
Locking Type
Eccentric Locking Collar
Seal Type
Contact
Lubricant Material
NLGI #3 Equivalent
Dynamic Radial Load Capacity
5,778 lbf
Maximum Temperature
250 Degrees F
Features
Light Duty
System of Measurement
Inch
Mount Type
Bolt-Through
Bearing Material Grade
52100
Static Radial Load Capacity
3,440 lbf
Housing Material Finish
Painted
Minimum Temperature
-40 Degrees F
Closure
Open
Seal Material
Nitrile Rubber
Number of Mount Holes
2
Maximum Speed
4,200 RPM
Bore Type
Cylindrical
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.582 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.