Pillow Block Bearing, Ball, 1-5/8" Bore
Mfr # UELP-1.5/8M
Zoro # G1099323
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 5/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UELP-1.5/8M
Zoro #
G1099323
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
1 5/8 in
Dimension E
4 39/64 in
Dimension H2
4 3/16 in
Overall Length
7.468 in
Dimension N
9/16 in
Overall Height
4.189 in
Dimension S
27/32 in
Dimension H1
25/32 in
Bolt Size
1/2 in
Dimension H
2 1/8 in
Dimension B
2 7/32 in
Dimension J
5 7/8 in
Dimension L
7 15/32 in
Overall Width
2.125 in
Dimension A
2 1/8 in
Dimension D
1 5/8 in
Mounting Bolt Size
1/2 in
Base Width
2.126 in
Bore Diameter
1 5/8 in
Mount Hole Center-to-Center Length
5 55/64 in
Mount Hole Size
0.563 in x 1.126 in
Center Height
2 1/8 in
Base Height
0.779 in
Description
Pillow Block Bearing, Base Height 0.779 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.