Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # SUCP207-23

  • Zoro # G1369672


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP207-23
Zoro #
G1369672
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Length
6.574 in
Overall Width
1.889 in
Dimension A
48 mm
Dimension H1
19 mm
Dimension J
127 mm
Dimension S
17.5 mm
Overall Height
3.7 in
Dimension H
47.6 mm
Dimension N
17 mm
Bolt Size
M14
Dimension H2
94 mm
Dimension L
167 mm
Center Height
1 55/64 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
5 in
Inner Ring Width
1.689 in
Mount Hole Size
0.669 in x 0.827 in
Base Width
1.889 in
Base Height
0.748 in
Mounting Bolt Size
M14

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127 mm
Mounting Surface to Shaft Center
47.6 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Finish
Chrome
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Housing Material
Stainless Steel
Temp. Range
-4 Degrees to 248 Degrees F
Item
Pillow Block Bearing
Dynamic Load Capacity
4,520 lb
Static Load Capacity
3,500 lb
Locking Type
Set Screw
Standards
FDA
Lubricant Material
FDA/USDA-H1 Solid Grease
Features
Normal Duty
Seal Type
Contact
Maximum Temperature
250 Degrees F
Bearing Material Grade
440C
Housing Material Grade
Type 304
Maximum Speed
3,700 RPM
Bore Type
Cylindrical
Static Radial Load Capacity
3,507 lbf
Resistance Properties
Corrosion Resistant
Seal Material
Silicone
Number of Mount Holes
2
Housing Material Finish
Chrome Plated
Minimum Temperature
-4 Degrees F
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
4,519 lbf
Closure
Open
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.748 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.