Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # SUCPPL207-23

  • Zoro # G1102446


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL207-23
Zoro #
G1102446
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Height
3.687 in
Dimension H
1 7/8 in
Overall Width
1.875 in
Dimension G
23/32 in
Dimension S
35/64 in
Dimension A
6 39/64 in
Bolt Size
M10
Dimension C
1 7/8 in
Dimension N
23/32 in
Dimension W
2 23/32 in
Dimension B
1 11/16 in
Dimension E Min.
4 25/32 in
Overall Length
6.562 in
Dimension E Max.
5 7/32 in
Inner Ring Width
1.688 in
Bore Diameter
1 7/16 in
Mount Hole Size
0.551 in
Center Height
1 55/64 in
Mounting Bolt Size
M10
Base Height
0.708 in
Mount Hole Center-to-Center Length
5 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127 mm
Mounting Surface to Shaft Center
47.6 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Item
Pillow Block Bearing
Locking Type
Set Screw
Static Load Capacity
2,770 lb
Dynamic Load Capacity
4,950 lb
Temp. Range
-4 Degrees to 230 Degrees F
Housing Material
Polymer
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Finish
None
System of Measurement
Inch
Dynamic Radial Load Capacity
4,945 lbf
Number of Mount Holes
2
Static Radial Load Capacity
2,765 lbf
Closure
Double Sealed
Seal Type
Contact
Housing Material Grade
PBT
Maximum Temperature
212 Degrees F
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion Resistant
Lubricant Material
FDA/USDA-H1 Solid Grease
Mount Type
Bolt-Through
Bore Type
Cylindrical
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.708 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 6.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.