Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # ZUCPPL207-23

  • Zoro # G5158237


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCPPL207-23
Zoro #
G5158237
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Width
1.889 in
Bolt Size
M10
Overall Height
3.7 in
Overall Length
6.574 in
Mounting Bolt Size
M10
Mount Hole Size
0.551 in x 0.709 in
Base Width
1.889 in
Base Height
0.708 in
Bore Diameter
1 7/16 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
5 in
Center Height
1 55/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
127 mm
Mounting Surface to Shaft Center
47.6 mm
Series
ZUCPPL
Number of Bolts
2
Housing Material
Polymer
Dynamic Load Capacity
4,950 lb
Static Load Capacity
2,770 lb
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Temp. Range
-2 Degrees to 248 Degrees F
Finish
None
Locking Type
Set Screw
Item
Pillow Block Bearing
Lubricant Material
FDA/USDA-H1 Solid Grease
Closure
Open
Seal Type
Contact
Features
Light Duty
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
4,950 lbf
Housing Material Grade
PBT
System of Measurement
Inch
Number of Mount Holes
2
Mount Type
Bolt-Through
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
2,770 lbf
Bearing Material Grade
52100
Bore Type
Cylindrical
Seal Material
Nitrile Rubber
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.