Zoro Homepage

Pillow Block Bearing, Ball, 1-9/16" Bore

  • Mfr # UELP-1.9/16M

  • Zoro # G0870475


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELP-1.9/16M
Zoro #
G0870475
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 9/16 in
Dimension B
1 15/16 in
Dimension N
9/16 in
Bolt Size
1/2 in
Dimension H2
3 27/32 in
Dimension L
7 1/4 in
Dimension A
2 1/8 in
Overall Height
3.842 in
Overall Length
7.252 in
Dimension S
3/4 in
Dimension J
5 3/8 in
Dimension H
1 15/16 in
Dimension D
1 9/16 in
Dimension H1
23/32 in
Overall Width
2.125 in
Bore Diameter
1 9/16 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.563 in x 1.031 in
Base Height
0.72 in
Center Height
1 59/64 in
Mount Hole Center-to-Center Length
5 23/64 in
Base Width
2.126 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/8 in
Mounting Surface to Shaft Center
1 15/16 in
Series
Standard Duty
Number of Bolts
2
Static Load Capacity
4,000 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
Pillow Block Bearing
Dynamic Load Capacity
6,550 lb
Locking Type
Eccentric Locking Collar
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Finish
Painted
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #3 Equivalent
Bearing Material Grade
52100
Housing Material Finish
Black Oxide
Maximum Speed
3,700 RPM
System of Measurement
Inch
Mount Type
Bolt-Through
Closure
Open
Bore Type
Cylindrical
Number of Mount Holes
2
Dynamic Radial Load Capacity
6,542 lbf
Static Radial Load Capacity
4,002 lbf
Features
Light Duty
Seal Type
Contact
Seal Material
Nitrile Rubber
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.72 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.