Zoro Homepage
This item is Discontinued.
Ntn Pillow Block Bearing, Ball, 1" Bore SUCPPL205-16FG1

Pillow Block Bearing, Ball, 1" Bore (Discontinued)

  • Mfr # SUCPPL205-16FG1
  • Zoro # G9123213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL205-16FG1
Zoro #
G9123213
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Overall Height
71mm
Bolt Size
M8
Overall Width
38mm
Overall Length
140mm
Dimension E
3 31/32 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
PBT
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
105 mm
Mounting Surface to Shaft Center
36.5 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Number of Bolts
2
Dynamic Load Capacity
2475 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Temp. Range
-10 Degrees to 95 Degrees C
Locking Type
Set Screw
Static Load Capacity
1800 lb
Housing Material
PBT
Finish
Painted
Item
Pillow Block Bearing

Description

Pillow Block Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material PBT, Overall Height 71mm, Overall Length 140mm, Overall Width 38mm, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.