Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # UCP-1M

  • Zoro # G1214394


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP-1M
Zoro #
G1214394
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Dimension N
7/16 in
Dimension S
9/16 in
Dimension A
1 1/2 in
Dimension H
1 7/16 in
Dimension J
4 1/8 in
Overall Width
1.5 in
Bolt Size
3/8 in
Overall Length
5.5 in
Dimension B
1 11/32 in
Overall Height
2.779 in
Dimension H2
2 25/32 in
Dimension H1
19/32 in
Dimension L
5 1/2 in
Dimension D
1 in
Mount Hole Center-to-Center Length
4 1/8 in
Mount Hole Size
0.437 in x 0.811 in
Base Height
0.594 in
Center Height
1 27/64 in
Mounting Bolt Size
M10
Base Width
1.5 in
Bore Diameter
1 in
Inner Ring Width
1.342 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 7/16 in
Series
Standard Duty
Number of Bolts
2
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Static Load Capacity
1,770 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Housing Material
Cast Iron
Dynamic Load Capacity
3,150 lb
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Dynamic Radial Load Capacity
3,147 lbf
Lubricant Material
NLGI #3 Equivalent
Maximum Speed
5,900 RPM
Mount Type
Bolt-Through
Seal Type
Contact
System of Measurement
Inch
Bearing Material Grade
52100
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Features
Light Duty
Housing Material Finish
Black Oxide
Seal Material
Nitrile Rubber
Static Radial Load Capacity
1,765 lbf
Bore Type
Cylindrical
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.594 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.