Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # UELPL-1M

  • Zoro # G2108994


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL-1M
Zoro #
G2108994
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Dimension H2
2 11/16 in
Bolt Size
3/8 in
Overall Width
1.5 in
Dimension N
7/16 in
Dimension S
11/16 in
Dimension D
1 in
Dimension A
1 1/2 in
Dimension H
1 5/16 in
Overall Height
2.689 in
Dimension L
5 1/2 in
Dimension B
1 3/4 in
Overall Length
5.5 in
Dimension J
4 1/8 in
Dimension H1
19/32 in
Dimension E
3 in
Bore Diameter
1 in
Center Height
1 19/64 in
Base Height
0.594 in
Base Width
1.5 in
Mount Hole Size
0.437 in x 0.811 in
Mount Hole Center-to-Center Length
4 1/8 in
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 5/16 in
Series
Standard Duty
Number of Bolts
2
Item
Pillow Block Bearing
Housing Material
Cast Iron
Finish
Painted
Locking Type
Eccentric Locking Collar
Static Load Capacity
1,770 lb
Dynamic Load Capacity
3,150 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Bore Type
Cylindrical
Dynamic Radial Load Capacity
3,147 lbf
System of Measurement
Inch
Seal Type
Contact
Bearing Material Grade
52100
Seal Material
Nitrile Rubber
Features
Light Duty
Maximum Speed
5,900 RPM
Lubricant Material
NLGI #3 Equivalent
Closure
Open
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
1,765 lbf
Mount Type
Bolt-Through
Housing Material Finish
Black Oxide
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.594 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.689 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.