Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1/2" Bore

  • Mfr # UCP201-008D1

  • Zoro # G2604296


product price: $42.29
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP201-008D1
Zoro #
G2604296
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1/2 in
Dimension J
3 3/4 in
Dimension H1
9/16 in
Dimension H2
2 7/16 in
Dimension B
1 7/32 in
Overall Height
2.44 in
Dimension A
1 1/2 in
Dimension L
5 in
Dimension S
1/2 in
Overall Width
1.5 in
Dimension N
1/2 in
Overall Length
5 in
Bolt Size
3/8 in
Dimension H
1 3/16 in
Inner Ring Width
1.22 in
Center Height
1 3/16 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
3 47/64 in
Mount Hole Size
0.512 in x 0.63 in
Base Width
1.496 in
Mounting Bolt Size
M10
Base Height
0.551 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
1 3/16 in
Series
Standard Duty
Number of Bolts
2
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Set Screw
Static Load Capacity
1,500 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Dynamic Load Capacity
2,890 lb
Finish
Painted
Item
Pillow Block Bearing
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Housing Material Finish
Painted
Features
Light Duty
Closure
Open
Mount Type
Bolt-Through
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
2,878 lbf
Maximum Speed
11,000 RPM
Static Radial Load Capacity
1,495 lbf
System of Measurement
Inch
Number of Mount Holes
2
Bearing Material Grade
52100
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #3 Equivalent
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 11,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.