Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-11/16" Bore

  • Mfr # UELPL-2.11/16M

  • Zoro # G0387992


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 11/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL-2.11/16M
Zoro #
G0387992
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 11/16 in
Dimension J
8 in
Dimension B
3 3/8 in
Dimension S
1 11/32 in
Dimension H
3 in
Dimension E
1 1/2 in
Dimension L
10 15/32 in
Overall Width
2.842 in
Dimension D
2 11/16 in
Dimension A
2 27/32 in
Overall Length
10.468 in
Bolt Size
3/4 in
Dimension H1
1 1/16 in
Dimension H2
3 1/32 in
Overall Height
6.063 in
Dimension N
13/16 in
Center Height
2 63/64 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
8 in
Bore Diameter
2 11/16 in
Mount Hole Size
0.811 in x 1.374 in
Base Width
2.842 in
Base Height
1.063 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 in
Mounting Surface to Shaft Center
3 in
Series
Standard Duty
Number of Bolts
2
Housing Material
Cast Iron
Dynamic Load Capacity
14,000 lb
Finish
Painted
Static Load Capacity
9,900 lb
Locking Type
Eccentric Locking Collar
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Item
Pillow Block Bearing
System of Measurement
Inch
Number of Mount Holes
2
Mount Type
Bolt-Through
Closure
Open
Maximum Speed
2,300 RPM
Features
Heavy Duty
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Lubricant Material
NLGI #3 Equivalent
Housing Material Finish
Black Oxide
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
9,892 lbf
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
13,938 lbf
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.063 in, Base Width 2.842 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height 2 63/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.