Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-15/16" Bore

  • Mfr # UCPX15-215D1

  • Zoro # G1452087


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPX15-215D1
Zoro #
G1452087
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 15/16 in
Dimension J
9 1/32 in
Dimension N
1 1/16 in
Dimension A
3 1/2 in
Overall Height
6.889 in
Dimension H1
1 3/8 in
Dimension H
3 1/2 in
Overall Width
3.5 in
Dimension B
3 1/4 in
Dimension L
13 in
Dimension S
1 5/16 in
Overall Length
12.992 in
Dimension H2
6 7/8 in
Bolt Size
7/8 in
Mount Hole Center-to-Center Length
9 1/64 in
Inner Ring Width
3.252 in
Base Height
1.378 in
Mounting Bolt Size
7/8 in
Mount Hole Size
1.063 in x 1.181 in
Base Width
3.503 in
Center Height
3 31/64 in
Bore Diameter
2 15/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 1/32 in
Mounting Surface to Shaft Center
3 1/2 in
Series
Medium Duty
Number of Bolts
2
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Housing Material
Cast Iron
Static Load Capacity
11,920 lb
Item
Pillow Block Bearing
Dynamic Load Capacity
16,310 lb
Closure
Open
Number of Mount Holes
2
Lubricant Material
NLGI #3 Equivalent
Housing Material Finish
Painted
Mount Type
Bolt-Through
Seal Type
Contact
Features
Medium Duty
Static Radial Load Capacity
11,915 lbf
Dynamic Radial Load Capacity
16,299 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Seal Material
Nitrile Rubber
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.378 in, Base Width 3.503 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 31/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 1/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.889 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.