Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-15/16" Bore

  • Mfr # UELPL-2.15/16M

  • Zoro # G2934294


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL-2.15/16M
Zoro #
G2934294
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 15/16 in
Dimension H2
6 1/2 in
Dimension E
4 19/32 in
Dimension A
2 29/32 in
Dimension L
12 in
Dimension N
7/8 in
Dimension B
3 5/8 in
Dimension H
3 5/16 in
Bolt Size
3/4 in
Dimension S
1 15/32 in
Dimension J
9 1/2 in
Overall Width
2.905 in
Dimension H1
13/32 in
Overall Height
6.5 in
Dimension D
2 15/16 in
Overall Length
12 in
Bore Diameter
2 15/16 in
Mount Hole Center-to-Center Length
9 1/2 in
Mount Hole Size
0.874 in x 1.252 in
Base Width
2.905 in
Base Height
1.094 in
Center Height
3 19/64 in
Mounting Bolt Size
3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 1/2 in
Mounting Surface to Shaft Center
3 5/16 in
Series
Standard Duty
Number of Bolts
2
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
14,900 lb
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
11,100 lb
Finish
Painted
Item
Pillow Block Bearing
Maximum Speed
2,100 RPM
Number of Mount Holes
2
Housing Material Finish
Black Oxide
Lubricant Material
NLGI #3 Equivalent
Dynamic Radial Load Capacity
14,837 lbf
Static Radial Load Capacity
11,128 lbf
Bore Type
Cylindrical
Closure
Open
Bearing Material Grade
52100
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
Maximum Temperature
250 Degrees F
Seal Material
Nitrile Rubber
Features
Heavy Duty
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.094 in, Base Width 2.905 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 19/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 1/2 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.