Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-3/16" Bore

  • Mfr # UCPX-2.3/16M

  • Zoro # G1364641


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPX-2.3/16M
Zoro #
G1364641
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 3/16 in
Overall Length
9.5 in
Dimension S
1 in
Overall Width
2.75 in
Bolt Size
5/8 in
Dimension N
23/32 in
Dimension H
2 3/4 in
Dimension B
2 9/16 in
Dimension L
9 1/2 in
Dimension H2
5 7/16 in
Dimension E
1 53/64 in
Dimension D
2 3/16 in
Overall Height
5.437 in
Dimension J
7 13/32 in
Dimension H1
31/32 in
Dimension A
2 3/4 in
Mount Hole Center-to-Center Length
7 25/64 in
Inner Ring Width
2.563 in
Base Width
2.752 in
Base Height
0.968 in
Bore Diameter
2 3/16 in
Center Height
2 3/4 in
Mounting Bolt Size
5/8 in
Mount Hole Size
0.72 in x 1.094 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/32 in
Mounting Surface to Shaft Center
2 3/4 in
Series
Medium Duty
Number of Bolts
2
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Dynamic Load Capacity
11,800 lb
Locking Type
Set Screw
Finish
Painted
Item
Pillow Block Bearing
Housing Material
Cast Iron
Static Load Capacity
8,150 lb
Temp. Range
-20 Degrees to 250 Degrees F
Seal Type
Contact
Maximum Temperature
250 Degrees F
Housing Material Finish
Black Oxide
Bore Type
Cylindrical
Number of Mount Holes
2
Features
Light Duty
Bearing Material Grade
52100
Closure
Open
Static Radial Load Capacity
8,093 lbf
Lubricant Material
NLGI #3 Equivalent
Seal Material
Nitrile Rubber
Maximum Speed
2,450 RPM
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
11,802 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.968 in, Base Width 2.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,450 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.