Zoro Homepage

Pillow Block Bearing, Ball, 2-3/16" Bore

  • Mfr # UELPL211-203D1W3

  • Zoro # G2690633


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL211-203D1W3
Zoro #
G2690633
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 3/16 in
Dimension H2
4 7/8 in
Dimension E
1 37/64 in
Dimension S
1 7/64 in
Dimension J
6 23/32 in
Dimension H
2 7/16 in
Dimension L
8 5/8 in
Overall Width
2.375 in
Overall Height
4.881 in
Bolt Size
5/8 in
Dimension A
2 3/8 in
Dimension N
25/32 in
Dimension H1
29/32 in
Overall Length
8.622 in
Center Height
2 27/64 in
Mounting Bolt Size
5/8 in
Base Width
2.362 in
Base Height
0.905 in
Mount Hole Size
0.787 in x 0.906 in
Bore Diameter
2 3/16 in
Mount Hole Center-to-Center Length
6 23/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 23/32 in
Mounting Surface to Shaft Center
2 7/16 in
Series
Standard Duty
Number of Bolts
2
Static Load Capacity
6,560 lb
Dynamic Load Capacity
9,750 lb
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Item
Pillow Block Bearing
Locking Type
Eccentric Locking Collar
Dynamic Radial Load Capacity
9,779 lbf
Mount Type
Bolt-Through
Lubricant Material
NLGI #3 Equivalent
Maximum Speed
2,900 RPM
Seal Type
Contact
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Features
Light Duty
System of Measurement
Inch
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Number of Mount Holes
2
Housing Material Finish
Painted
Static Radial Load Capacity
6,564 lbf
Closure
Open
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.