Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-3/8" Bore

  • Mfr # UELP-2.3/8M

  • Zoro # G1696694


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELP-2.3/8M
Zoro #
G1696694
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 3/8 in
Dimension D
2 3/8 in
Overall Height
5.437 in
Dimension S
1 7/32 in
Dimension A
2 3/4 in
Dimension J
7 13/32 in
Dimension B
3 1/16 in
Dimension N
23/32 in
Dimension H
2 3/4 in
Dimension H2
5 7/16 in
Dimension L
9 1/2 in
Dimension E
1 53/64 in
Bolt Size
5/8 in
Overall Width
2.75 in
Overall Length
9.5 in
Dimension H1
31/32 in
Mounting Bolt Size
5/8 in
Base Width
2.752 in
Bore Diameter
2 3/8 in
Mount Hole Center-to-Center Length
7 25/64 in
Mount Hole Size
0.72 in x 1.094 in
Center Height
2 3/4 in
Base Height
0.968 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/32 in
Mounting Surface to Shaft Center
2 3/4 in
Series
Standard Duty
Number of Bolts
2
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Dynamic Load Capacity
11,800 lb
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
8,150 lb
Finish
Painted
Locking Type
Eccentric Locking Collar
Lubricant Material
NLGI #3 Equivalent
Closure
Open
Dynamic Radial Load Capacity
11,802 lbf
Mount Type
Bolt-Through
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Housing Material Finish
Black Oxide
Bearing Material Grade
52100
Bore Type
Cylindrical
Seal Type
Contact
Number of Mount Holes
2
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
8,093 lbf
Maximum Speed
2,500 RPM
Features
Light Duty
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.968 in, Base Width 2.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.