Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-7/16" Bore

  • Mfr # UCP-2.7/16MFG1

  • Zoro # G5132486


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP-2.7/16MFG1
Zoro #
G5132486
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 7/16 in
Overall Length
9.488 in
Overall Width
9.5 in
Overall Height
5.433 in
Bolt Size
5/8 in
Base Height
0.984 in
Base Width
2.755 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 7/16 in
Mount Hole Center-to-Center Length
7 25/64 in
Inner Ring Width
2.563 in
Center Height
2 47/64 in
Mount Hole Size
0.699 in x 1.157 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/32 in
Mounting Surface to Shaft Center
31/32 in
Series
Standard Duty with Food Grade Solid Lubrication
Number of Bolts
2
Static Load Capacity
8,150 lb
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Housing Material
Cast Iron
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
11,800 lb
Dynamic Radial Load Capacity
13,039 lbf
Lubricant Material
NLGI #3 Equivalent
Bearing Material Grade
52100
Closure
Open
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Bore Type
Cylindrical
Features
Light Duty
Maximum Speed
2,500 RPM
Maximum Temperature
250 Degrees F
Housing Material Finish
Black Oxide
Mount Type
Bolt-Through
Seal Type
Contact
System of Measurement
Inch
Number of Mount Holes
2
Static Radial Load Capacity
8,093 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.984 in, Base Width 2.755 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 47/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.