Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-7/16" Bore

  • Mfr # UCP212-207D1

  • Zoro # G3035015


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP212-207D1
Zoro #
G3035015
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 7/16 in
Dimension E
1 23/32 in
Overall Width
2.75 in
Overall Height
5.433 in
Bolt Size
5/8 in
Overall Length
9.488 in
Mounting Bolt Size
5/8 in
Base Height
0.984 in
Inner Ring Width
2.563 in
Mount Hole Center-to-Center Length
7 15/64 in
Base Width
2.755 in
Mount Hole Size
0.787 in x 0.906 in
Bore Diameter
2 7/16 in
Center Height
2 47/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Mounting Surface to Shaft Center
2 3/4 in
Series
Standard Duty
Number of Bolts
2
Static Load Capacity
8,100 lb
Item
Pillow Block Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Dynamic Load Capacity
11,800 lb
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Set Screw
Housing Material
Cast Iron
Finish
Painted
Static Radial Load Capacity
8,093 lbf
Bearing Material Grade
52100
System of Measurement
Inch
Number of Mount Holes
2
Mount Type
Bolt-Through
Features
Light Duty
Maximum Speed
2,500 RPM
Lubricant Material
NLGI #3 Equivalent
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
11,802 lbf
Bore Type
Cylindrical
Seal Material
Nitrile Rubber
Closure
Double Sealed
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.984 in, Base Width 2.755 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 47/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 15/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.