Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # UCP-2MFG1

  • Zoro # G5132267


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP-2MFG1
Zoro #
G5132267
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Overall Length
8.622 in
Bolt Size
5/8 in
Overall Height
4.96 in
Overall Width
8.624 in
Base Height
0.905 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 59/64 in
Center Height
2 1/2 in
Inner Ring Width
2.189 in
Bore Diameter
2 in
Mount Hole Size
0.72 in x 1.157 in
Base Width
2.362 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 15/16 in
Mounting Surface to Shaft Center
29/32 in
Series
Standard Duty with Food Grade Solid Lubrication
Number of Bolts
2
Housing Material
Cast Iron
Dynamic Load Capacity
9,750 lb
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
Pillow Block Bearing
Finish
Painted
Static Load Capacity
6,550 lb
Temp. Range
-20 Degrees to 250 Degrees F
Closure
Open
Seal Material
Nitrile Rubber
Number of Mount Holes
2
Bore Type
Cylindrical
System of Measurement
Inch
Housing Material Finish
Black Oxide
Dynamic Radial Load Capacity
10,791 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through
Seal Type
Contact
Bearing Material Grade
52100
Features
Light Duty
Lubricant Material
NLGI #3 Equivalent
Static Radial Load Capacity
6,564 lbf
Maximum Speed
2,850 RPM
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,850 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.