Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # UCPX-2M

  • Zoro # G0483131


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPX-2M
Zoro #
G0483131
UPC #
454735959810
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Dimension J
6 15/16 in
Dimension L
8 5/8 in
Dimension H1
29/32 in
Dimension H
2 1/2 in
Dimension D
2 in
Overall Length
8.625 in
Dimension H2
4 31/32 in
Overall Height
4.968 in
Dimension B
2 3/16 in
Dimension A
2 3/8 in
Bolt Size
5/8 in
Overall Width
2.375 in
Dimension E
1 43/64 in
Dimension S
7/8 in
Dimension N
23/32 in
Bore Diameter
2 in
Inner Ring Width
2.189 in
Center Height
2 1/2 in
Base Height
0.906 in
Mount Hole Center-to-Center Length
6 15/16 in
Mounting Bolt Size
5/8 in
Base Width
2.375 in
Mount Hole Size
0.7188 in x 1.1563 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 15/16 in
Mounting Surface to Shaft Center
2 1/2 in
Series
Medium Duty
Number of Bolts
2
Temp. Range
-20 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Housing Material
Cast Iron
Dynamic Load Capacity
9,750 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Finish
Painted
Static Load Capacity
6,550 lb
Seal Material
Nitrile Rubber
Bore Type
Cylindrical
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Radial Load Capacity
9,779 lbf
Static Radial Load Capacity
6,564 lbf
Mount Type
Bolt-Through
Number of Mount Holes
2
Closure
Open
Maximum Speed
2,900 RPM
Housing Material Finish
Black Oxide
Features
Light Duty
Lubricant Material
NLGI #3 Equivalent
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.906 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 15/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.968 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.