Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # UELP-2M

  • Zoro # G1040557


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELP-2M
Zoro #
G1040557
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Dimension J
6 15/16 in
Dimension H
2 1/2 in
Dimension L
8 5/8 in
Dimension B
2 13/16 in
Dimension D
2 in
Overall Length
8.626 in
Bolt Size
5/8 in
Overall Width
2.375 in
Dimension N
23/32 in
Dimension E
1 33/64 in
Dimension A
2 3/8 in
Dimension H1
29/32 in
Dimension S
1 3/32 in
Dimension H2
4 31/32 in
Overall Height
4.968 in
Base Width
2.374 in
Mount Hole Size
0.72 in x 1.157 in
Base Height
0.905 in
Mount Hole Center-to-Center Length
6 59/64 in
Center Height
2 1/2 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 15/16 in
Mounting Surface to Shaft Center
2 1/2 in
Series
Standard Duty
Number of Bolts
2
Dynamic Load Capacity
9,750 lb
Static Load Capacity
6,550 lb
Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Seal Type
Contact
Bearing Material Grade
52100
Closure
Open
Lubricant Material
NLGI #3 Equivalent
Mount Type
Bolt-Through
System of Measurement
Inch
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Maximum Speed
2,900 RPM
Seal Material
Nitrile Rubber
Housing Material Finish
Black Oxide
Static Radial Load Capacity
6,564 lbf
Features
Light Duty
Dynamic Radial Load Capacity
9,779 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.905 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.968 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.