Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # UELP-2SM

  • Zoro # G2251715


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELP-2SM
Zoro #
G2251715
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Dimension E
3 3/8 in
Overall Width
2.375 in
Dimension D
2 in
Dimension H
2 1/4 in
Dimension L
8 1/8 in
Overall Length
8.126 in
Overall Height
4.5 in
Dimension H1
13/16 in
Dimension S
31/32 in
Dimension B
2 15/32 in
Dimension N
11/16 in
Dimension J
6 7/32 in
Bolt Size
5/8 in
Dimension H2
4 1/2 in
Dimension A
2 3/8 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6 7/32 in
Center Height
2 1/4 in
Base Width
2.374 in
Mounting Bolt Size
5/8 in
Base Height
0.811 in
Mount Hole Size
0.699 in x 0.937 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 7/32 in
Mounting Surface to Shaft Center
2 1/4 in
Series
Standard Duty
Number of Bolts
2
Static Load Capacity
5,200 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
7,900 lb
Item
Pillow Block Bearing
Housing Material
Cast Iron
Finish
Painted
Minimum Temperature
-40 Degrees F
Closure
Open
Static Radial Load Capacity
5,216 lbf
Seal Type
Contact
Features
Light Duty
Mount Type
Bolt-Through
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Seal Material
Nitrile Rubber
Maximum Speed
3,100 RPM
Housing Material Finish
Black Oxide
Dynamic Radial Load Capacity
7,868 lbf
Number of Mount Holes
2
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.811 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.