Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # UELPL-2M

  • Zoro # G3265306


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL-2M
Zoro #
G3265306
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Dimension A
2 3/8 in
Dimension N
23/32 in
Bolt Size
5/8 in
Overall Length
8.626 in
Overall Width
2.375 in
Overall Height
4.874 in
Dimension L
8 5/8 in
Dimension J
6 15/16 in
Dimension D
2 in
Dimension B
2 13/16 in
Dimension H
2 7/16 in
Dimension H1
29/32 in
Dimension E
1 37/64 in
Dimension H2
4 7/8 in
Dimension S
1 3/32 in
Base Height
0.905 in
Mount Hole Size
0.72 in x 1.157 in
Bore Diameter
2 in
Center Height
2 27/64 in
Base Width
2.374 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 59/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 15/16 in
Mounting Surface to Shaft Center
2 7/16 in
Series
Standard Duty
Number of Bolts
2
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Dynamic Load Capacity
9,750 lb
Item
Pillow Block Bearing
Locking Type
Eccentric Locking Collar
Finish
Painted
Static Load Capacity
6,550 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material Finish
Black Oxide
Bearing Material Grade
52100
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
9,779 lbf
Features
Light Duty
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Number of Mount Holes
2
Static Radial Load Capacity
6,564 lbf
Maximum Speed
2,900 RPM
Bore Type
Cylindrical
Mount Type
Bolt-Through
Closure
Open
Seal Type
Contact
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.905 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.874 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.